
09P MR HDR ASSY V0 RED
Mfr # 640501-1
Zoro # G800940596
product price:Â $6.29
/ea
Sold in multiples of 200 for $1,258.00
Key Features
Color
Red
Min. Single Wire Size
26 AWG
Max. Voltage
250V AC
Maximum Voltage
250 V
Application
Power, Signal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
640501-1
Zoro #
G800940596
UPC #
-
Country of Origin
Mexico
Dimensions
Min. Single Wire Size
26 AWG
Width
0.62 in
Height
13.46 mm
Max. Single Wire Size
18 AWG
Length
15.75 mm
Minimum Single Wire Size
26 AWG
Maximum Single Wire Size
18 AWG
Details
Item
Header
Color
Red
Max. Voltage
250V AC
Maximum Voltage
250 V
Application
Power, Signal
Current
9 A
Standards
CSA Certified; UL E28476; UL Recognized
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Solder
Features
Shrouded
Hole Center to Center
4.2 mm
Number of Rows
3
Contact Type
Pin
Current Rating
9 A
Number of Contacts
9
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.