
M12 x 1.0 straight plug pigt shld A
Mfr # 1-2273042-3
Zoro # G800945737
product price: $27.99
/ea
Sold in multiples of 3 for $83.97
Key Features
Product Type
Single Ended
Wire Size
22 AWG
Cable Jacket Material
PVC
Cable Jacket Color
Gray
Housing Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1-2273042-3
Zoro #
G800945737
UPC #
-
Country of Origin
Germany
Dimensions
Wire Size
22 AWG
Cable Assembly Length
5000 mm
Thread Size
M12
Overall Outside Cable Diameter
.23 in
Details
Item
Receptacle
Product Type
Single Ended
Cable Jacket Material
PVC
Cable Jacket Color
Gray
Housing Material
Plastic
Cable Color
Gray
Shielded
Yes
Number of Positions
3
Cable Exit Angle
Straight
Assembly Type
Pigtail
Cable Assembly Type
M12 Pigtail
Keying
A
Operating Temperature Range
-30 to 80°C
Wire Color
Brown, Blue, Black
Connector Type
Plug
Mounting Angle
Straight
Connector Color
Blue
Contact Current Rating
4A
Operating Voltage
60 VDC, 60 VAC
Insulation Material
PVC
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.