
PCB, PCB Relay, 1 A, Pin
Mfr # 1617542-8
Zoro # G800974942
product price: $126.99
/ea
Sold in multiples of 2 for $253.98
Free Shipping & Returns
Key Features
Mounting Style
PCB
Electrical Connection
Long Lead
Coil Voltage
26.5V DC
Current Rating
1A
Contact Form
DPDT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1617542-8
Zoro #
G800974942
UPC #
-
Country of Origin
India
Details
Item
General Purpose Signal Relay
Mounting Style
PCB
Electrical Connection
Long Lead
Coil Voltage
26.5V DC
Current Rating
1A
Contact Form
DPDT
Power Consumption - Relay
450 mW
Features
Coil Polarity Protection Diode; Coil Suppression Diode; Hermetically Sealed Enclosure
Switching Voltage
28V
Contact Rating
1A
Operating Temp. Range
-65 to 125°C
Coil Resistance
1560 Ω
Coil Type
Non-Polarized, Monostable
Contact Rating (DC)
1 A @ 28V
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.