Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9321866117994
Zoro #
G8010344
UPC #
9321866117994
Country of Origin
China
Dimensions
Size
8-1/2
Height
6 in
Details
Gender
Men's
Item
Work Boots
Insulated
No
Metatarsal Guard
No
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Cleated
Liner Material
Synthetic Mesh
Waterproof
No
Color
Honey
Midsole Material
Rubber
Outsole Material
Rubber
Toe Type
Steel
Footwear Closure Type
Lace Up
Shank Material
Steel
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Wet
0.46
Closure Type
Speed Lace
Upper Material
Leather
Resists
Slips
Description
Work Boots, Metatarsal Guard No, Color Honey, Gender Men's, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.