Shaft Collar, Threaded, 2Pc, 1-1/8-12 In, St

  • Mfr # TSP-18-12-F

  • Zoro # G8010536


product price:  $28.15
/ea

Key Features

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
2
Collar Style
Clamp, Threaded
Outside Dia.
1 7/8 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TSP-18-12-F
Zoro #
G8010536
UPC #
634529029404
Country of Origin
United States

Dimensions

Bore Dia.
1-1/8"-12
Outside Dia.
1 7/8 in
Dimension Type
Inch
Width
1/2 in
Screw Size
1/4"-28
Clearance Dia.
2.095 in
Width Tolerance
+0.003/-0.010 in
Collar Outside Diameter
1 7/8 in
Bore Diameter
1 1/8 in
For Shaft Diameter
1 1/8 in
Collar Width
1/2 in
Clearance Diameter
2.14 in
Bore Thread Size
1 1/8"-12
Screw Thread Size
1/4"-28

Details

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
2
Collar Style
Clamp, Threaded
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
Item
Shaft Collar
Item - Shaft Collars
Shaft Collar
Bore Type - Collars
Threaded Bore
System of Measurement
Inch
Material - Collars
Black Oxide 1215 Lead Free Steel
Shaft Locking Type - Couplings
2 Piece Clamp
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS Compliant
Screw Seating Torque
170 lb-in
Screw Location from Center
0.74 in
Screw Material Finish
Black Oxide
Thread Direction
Right Hand Thread
Collar Material Finish
Black Oxide
Shaft Locking Type
Clamp On
Shaft Tolerance
+0.0000/-0.0005 in
Minimum Operating Temperature
-40 Degrees F
Included Screws
(2) Hex Socket Cap Screw
Maximum Operating Temperature
350 Degrees F
Collar Material
Carbon Steel
Collar Material Grade
1215
Collar Construction
2-Piece
Bore Type
Threaded
Number of Screws
2
Screw Finish
Black Oxide
Finish
Hot Process Black Oxide, Impregnated with Naphthenic Oil, Centrifugally Dried
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Screw Location (R)
0.740 in
Weight
0.2385 lbs

Description

Shaft Collar, System of Measurement Inch, Bore Type Threaded, Bore Diameter 1 1/8 in, Bore Thread Size 1 1/8 In.-12, Collar Outside Diameter 1 7/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.14 in, Collar Width 1/2 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Right Hand Thread, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.