Wet Presstress Concrete Core Bit

  • Mfr # P06016JWZGH

  • Zoro # G801212630


product price:  $332.99
/ea
Free Shipping & Returns

Key Features

Overall Length
17 in
Core Diameter
6 in
Core Bit Cutter Material
Diamond
Shank Type - Machining
Straight
Maximum Drilling Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P06016JWZGH
Zoro #
G801212630
UPC #
848658009989
Country of Origin
United States

Dimensions

Overall Length
17 in
Core Diameter
6 in
Maximum Drilling Depth
14 in
Shank Thread Size
1 1/4"-7
Shank Diameter
1 1/4 in
Shank Hex Size
1 7/8 in
Core Body Length
14 in

Details

Item
Wet Presstress Concrete Core Bit
Core Bit Cutter Material
Diamond
Shank Type - Machining
Straight
Wet or Dry Application
Wet
Centering Bit Included
No
Centering Bit Required
No
Sub Brand
X301 ZZ Turbo
For Tool Type
Core Rig Drill
Shank Included
No
Primary Material Application
Concrete, Rebar
Cutting Tip Form
Rectangular Shaped Segments
Connection Type
Permanent
Decimal Equivalent
6

Description

Wet Presstress Concrete Core Bit, Wet, 6 in, 17 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Shank Diameter 1 1/4 in, Shank Hex Size 1 7/8 in, Straight, Core Body Length 14 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.