Cut-Resistant Leather Gloves, Cut Level A4 , M 1 PR

  • Mfr # 20-9-1600-X3L

  • Zoro # G801228358


product price:  $21.49
/pr

Key Features

Glove Size
M
ANSI/ISEA Cut Level
A4
Glove Coating Coverage
Uncoated
Color
White , White
ANSI/ISEA Abrasion Level
Not Tested
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-9-1600-X3L
Zoro #
G801228358
UPC #
063344428619
Country of Origin
Multiple

Dimensions

Glove Size
M
Glove Length
10 in

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Coverage
Uncoated
Color
White , White
ANSI/ISEA Abrasion Level
Not Tested
Series
Arc Tek
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
ANSI/ISEA Impact Level
Not Tested
Glove Construction
Cut and Sewn
Standards
ANSI/ISEA 105, EN 388
ANSI/ISEA Puncture Level
3
Glove Hand Style
Left and Right
Glove Leather Grade
A
Leather Palm Process
Grain
Insulated
Yes
ANSI/ISEA Puncture Force
60 N
Thumb Style
Keystone
Stitching Material
Kevlar(R)
Glove Back Material
Goatskin
Glove Cut
Gunn
Palm Material
Goatskin
EN 388 Rating
X5XX
EN 388 Impact Rated
No
Water Resistant
No
Leather Color
White
Windproof
No
High-Visibility
No
Includes Keypad Nib
No
Hand Protection Style
Glove
ANSI/ISEA Heat Level
Not Available
ANSI/ISEA Cut Level - 2011
4
Glove Back Color
White
Waterproof
No
Palm Style
Single Layer
ANSI/ISEA Cut Load
1,500 g
Reflective Backing
No
Leather Glove Liner Type
Kevlar(R) Liner with Thinsulate(TM) Insulation
Internal Reinforcement Material
N/A (captured in Glove Liner Material)
Leather Glove Style
Drivers
Brand and Series
BDG Arc Tek 20-9-1600
Includes Padded Palm
No
Finger Coverage
Full Finger
Includes Pull Strap
No
Touchscreen Compatible
No
Glove Insulation Material
Thinsulate
Leather Grade
Premium
Includes ID Panel
No
Includes Red Palm
No
Thumb Sweat Wipe
No
Includes Pinch Point Protection
No
Rope Channel Reinforcement
No
Cut-Resistance Coverage
Full
Oil Resistant
No
Includes Double Palm
No
Palm Color
White
Oil-Resistant
No
Leather Coverage Style
Full Leather
Minimum Temperature
Not Rated
Palm/Back Material
Goatskin
Glove Lining Material
Kevlar®

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated Yes, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, EN 388, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Thinsulate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.