Fabric Task Chair, 18" to 23", No Arms, Black

  • Mfr # WAS-F-TLC-WW-BLACK

  • Zoro # G8012374


product price:  $396.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Fabric
Color
Black
Back Tilt Forward
80 Degrees
Seat Height Max.
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAS-F-TLC-WW-BLACK
Zoro #
G8012374
UPC #
-
Country of Origin
Mexico

Dimensions

Seat Height Max.
23 in
Back Width
19 in
Back Height
15 1/2 in
Seat Depth
19 in
Overall Depth
19 in
Seat Height Range
18" to 23"
Seat Height Min.
18 in
Seat Width
21-1/2"
Overall Width
21 1/2 in
Overall Height
34 1/2 in
Maximum Seat Height
24 in
Seat Thickness
2 1/2 in
Notional Size
Big and Tall
Minimum Seat Height
19 in
Maximum Overall Height
18 in
Seat-Depth
19"

Details

Style
Task Chair
Material
Fabric
Color
Black
Item
Task Chair
Back Tilt Forward
80 Degrees
Arm Style
No Arms
Seat Tilt Backward
10 Degrees
Frame Material
Aluminum
Base Material
Polished Aluminum
Number of Glides
0
Base Color
Natural
Assembled/Unassembled
Unassembled
Backrest
Tilt, Back Height
Weight Capacity
450 lb
Features
10-Year Unconditional Warranty
Seat Material
Fabric
Cushion
High Density Foam
Caster Type
Carpet Casters
Seat Color
Black
Standards
ANSI/BIFMA
Assembled
No
Back Tilt Backward
105 Degrees
Back Color
Black
Number of Casters
5
Back Material
Fabric
Base
Polished Aluminum
Seat Tilt Forward
-3 Degrees
Series
Washington
Frame Color
Chrome
Office Chair Style
Task Chair
Assembly
Unassembled
Adjustable Seat
Yes
Support Style
Frame
Minimum Seat Tilt
-3 Degrees
Tilt Configuration
Basic Tilt
Maximum Seat Tilt
10 Degrees
Adjustable Tilt Tension
Yes
Maximum Back Tilt
105 Degrees
Number of Arms
0
Seat Adjustments
Height
Tilting Back
Yes
Number of Casters/Glides
5
Minimum Back Tilt
80 Degrees

Description

Office Chair, Adjustable Arms Not Applicable, Overall Width 21 1/2 in, Overall Depth 19 in, Maximum Seat Height 24 in, Maximum Overall Height 18 in, Seat Color Black, Frame Color Chrome, Seat Thickness 2 1/2 in, Back Color Black, Seat Depth 19 in, Seat Width 21 1/2 in, Seat Material Fabric, Back Material Fabric, Frame Material Aluminum, Number of Arms 0, Weight Capacity 450 lb, Tilt Configuration Basic Tilt, Series Washington, Style Classification Not Applicable, Minimum Seat Height 19 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.