Network Video Recorder

  • Mfr # VN2A-32X16/16TB

  • Zoro # G801246031


product price:  $1,846.99
/ea
Free Shipping & Returns

Key Features

Includes
Central Management Software
Resolution
1080p, 2CIF, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960p, CIF, D1
Features
Multiple Video Search Options, Smart Search for Quick Retrieval of Footage
Recording Modes
Alarm, Continuous, Event, Manual, Motion, Schedule, VCA
Height
2 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VN2A-32X16/16TB
Zoro #
G801246031
UPC #
-
Country of Origin
China

Dimensions

Height
2 29/32 in
Manufacturers Warranty Length
3 yr
Width
15 45/64 in
Depth
14 13/64 in
Included Hard Drive Size
16 TB
Overall Depth
14 1/8 in
Overall Height
2 7/8 in
Overall Width
15 5/8 in

Details

Item
Network Video Recorder
Includes
Central Management Software
Resolution
1080p, 2CIF, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960p, CIF, D1
Features
Multiple Video Search Options, Smart Search for Quick Retrieval of Footage
Recording Modes
Alarm, Continuous, Event, Manual, Motion, Schedule, VCA
Network Interface
(16) RJ-45 10M/100M Self-Adaptive Ethernet Interface, RJ-45 10M/100M/1,000M Self-Adaptive Ethernet Interface
Video Export Function
Network, USB Flash Drive
Viewing Types
Local, PC Software, Smart Device App, Web
Video Output
HDMI, VGA
Maximum Number of Hard Drives
4
Power Required
100 to 240V AC
Number of IP Camera Inputs
32
Recording Time
Variable, Depends on Camera Used
Standards
CE, FCC, RoHS, UL Listed, WEEE
Video Compression Format
H.264; H.265; Ultra 265
Operating Temp.
14 Degrees to 131 Degrees F
Max. Frames per Second
30 @ 4K(3840 x 2160) fps, 60 @1920 x 1080 fps, 50 @ 1920 x 1080 fps, 60 @ 1600 x 1200 fps, 60 @ 1280 x1024 fps, 60 @ 1280 x 720 fps, 60 @ 1024 x 768 fps
Video Export Medium
Network, USB Flash Drive
Maximum Input Voltage
240V AC
Output Type
HDMI, RCA, VGA
Internal Memory Capacity
16 TB
Input Type
RCA
Recording Resolution
1080p, 2CIF, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960p, CIF, D1
Minimum Operating Temperature
14 Degrees F
Maximum Number of External Hard Drives
4
Maximum Operating Temperature
131 Degrees F
Maximum Output Voltage
240V AC
Number of Playback Speeds
16

Description

Network Video Recorder, Internal Memory Capacity 16 TB, Number of IP Camera Inputs 32, Output Type HDMI, RCA, VGA, Includes Central Management Software, Recording Resolution 1080p, 2CIF, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960p, CIF, D1, Overall Depth 14 1/8 in, Overall Height 2 7/8 in, Overall Width 15 5/8 in, Recording Modes Alarm, Continuous, Event, Manual, Motion, Schedule, VCA, Features Multiple Video Search Options, Smart Search for Quick Retrieval of Footage, Input Type RCA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.