Cut-Resistant Leather Gloves, Cut Level A4 , Uncoated , M 1 PR

  • Mfr # 20-9-1605-XL

  • Zoro # G801249049


product price:  $29.39
/pr

Key Features

Glove Size
M
ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
White , White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-9-1605-XL
Zoro #
G801249049
UPC #
063344365518
Country of Origin
Multiple

Dimensions

Glove Size
M
Glove Length
13 in
Cuff Length
5 in
Size - Numeric
10

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
White , White
ANSI/ISEA Abrasion Level
Not Tested
Series
Arc Tek
Cuff Style
gaugeuntlet
Glove Materials
Goatskin
ANSI/ISEA Impact Level
Not Tested
Glove Construction
Cut and Sewn
Standards
ANSI/ISEA 105
Glove Cut
Gunn
ANSI/ISEA Puncture Level
3
Stitching Material
Kevlar(R)
Waterproof
No
Insulated
Yes
Leather Palm Process
Grain
Glove Back Material
Goatskin
Glove Leather Grade
A
Temp. Range
Above 32 Degrees F
Thumb Style
Keystone
Palm Material
Goatskin
Cuff Material
Cowhide
Includes Red Palm
No
Brand and Series
BDG Arc Tek 20-9-1605
Includes Pinch Point Protection
No
Includes Pull Strap
No
Includes Double Palm
No
EN 388 Rating
X5XX
Hand Protection Style
Glove
ANSI/ISEA Puncture Force
60 N
Includes Padded Palm
No
Windproof
No
Leather Grade
Premium
Finger Coverage
Full Finger
Glove Insulation Material
Thinsulate
Rope Channel Reinforcement
No
High-Visibility
No
EN 388 Impact Rated
No
Glove Hand Style
Left and Right
Palm Style
Single Layer
Water Resistant
No
Thumb Sweat Wipe
No
Cut-Resistance Coverage
Full
ANSI/ISEA Cut Level - 2011
4
Includes Keypad Nib
No
ANSI/ISEA Heat Level
Not Available
Glove Back Color
White
ANSI/ISEA Cut Load
1,500 g
Includes ID Panel
No
Oil Resistant
No
Touchscreen Compatible
No
Leather Color
White
Reflective Backing
No
Leather Glove Style
Drivers
Internal Reinforcement Material
N/A (captured in Glove Liner Material)
Leather Glove Liner Type
Kevlar(R) Liner with Thinsulate(TM) Insulation
Minimum Temperature
Not Rated
Palm Color
White
Oil-Resistant
No
Leather Coverage Style
Full Leather
Glove Lining Material
Kevlar®

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated Yes, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, Glove Length 13 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Thinsulate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.