Goatskin Winter Lined 5" gauntlet w/ Backhand Protection, Size L

  • Mfr # 20-9-1875-L

  • Zoro # G801249056


product price:  $24.89
/pr

Key Features

Glove Size
M
Palm Material
Goatskin
Thumb Style
Wing
Standards
ANSI/ISEA 105
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-9-1875-L
Zoro #
G801249056
UPC #
063344426523
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
13 1/2 in
Cuff Length
5 in
Size- Numeric
9
Size- Alpha
L

Details

Item
Leather Gloves
Palm Material
Goatskin
Thumb Style
Wing
Standards
ANSI/ISEA 105
Insulated
Yes
Cuff Style
Extended Gauntlet
Leather Grade
Premium
Color
White / White
Series
Deny
Waterproof
No
Lining Material
Unlined
Temp. Range
Above 32 Degrees F
ANSI/ISEA Abrasion Level
Not Tested
Leather Palm Process
Grain
Stitching Material
Kevlar(R)
Glove Leather Grade
A
Glove Back Material
Goatskin
Glove Back Color
White
Glove Insulation Material
Thinsulate(TM)
Impact Protection Style
Standard
Includes Pull Strap
No
Glove Features
Reinforced Thumb Crotch
ANSI/ISEA Impact Force
6.5 kN
Palm Style
Single Layer
Includes Padded Palm
No
Glove Materials
Goatskin
Brand and Series
BDG Deny 20-9-1875
Glove Construction
Cut and Sewn
Includes Keypad Nib
No
Includes ID Panel
No
Finger Coverage
Full Finger
Leather Color
White
EN 388 Impact Rated
No
Knuckle Protection Material
TPR
Leather Glove Liner Type
Thinsulate(TM) Insulation
Low-Profile Impact Protection
No
Water Resistant
No
High-Visibility
No
Hand Protection Style
Glove
Rope Channel Reinforcement
No
Glove Hand Style
Left and Right
Includes Double Palm
No
Reflective Backing
No
Thumb Sweat Wipe
No
Windproof
No
Includes Pinch Point Protection
No
ANSI/ISEA Heat Level
Not Available
Leather Glove Style
Drivers
Includes Red Palm
No
Touchscreen Compatible
No
Oil Resistant
No
ANSI/ISEA Impact Level
2
Oil-Resistant
No
Leather Coverage Style
Full Leather
Includes Reinforced Thumb Crotch
Yes
Glove Liner Material
Unlined
Palm Color
White
Minimum Temperature
Not Rated

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated Yes, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, Glove Length 13 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Thinsulate(TM), Cuff Style Extended Gauntlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.