Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SEM-437-04X
Zoro #
G8014824
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
7/16"
Overall Length
2 1/2 in
Length of Cut
5/8 in
Shank Dia.
7/16 in
Dimension Type
Fractional Inch
Milling Dia.
7/16"
Details
Number of Flutes
4
End Mill Style
Square
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Helix Angle
30 Degrees
End Mill Material
Carbide
Single End/Double End
Single End
Item
End Mill
List Number
SEM
Finish - Machining
AlTiN
Description
End Mill, AlTiN, Length of Cut 5/8 in, Overall Length 2 1/2 in, Shank Dia. 7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.