Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-101-0800
Zoro #
G8015734
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
3.07
Dia. (In.)
8
Details
Item
Machine Chuck
Type
Scroll
Spindle
Adaptor Required
For Use With
Adapter Plate
Max. Bore (In.)
2.17
Jaw Material
Steel
Tolerance
0.0004 in Radial
Capacity Min. (In.)
0.157
Capacity Max. (In.)
7.87
Number of Jaws
3
Gripping Range Internal
1.97 - 7.48
Clamping Force (Lb.)
8,140
Application
Workpiece Gripping
RPM
3100
Gripping Range External
0.157 - 7.87
Jaw Type
Two-PieceReversible
Description
Machine Chuck, Number of Jaws 3, Type Scroll, Jaw Type Two-Piece Reversible, Application Workpiece Gripping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.