Pin & Sleeve Inlet, 30 A, 480V AC, Three Phase, 3 Pole, Screw Terminals Wire Connection Type Blue

  • Mfr # 63-38043

  • Zoro # G801758404


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP66, IP67, IP69
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63-38043
Zoro #
G801758404
UPC #
784474544191
Country of Origin
United States

Dimensions

Wire Strip Length
Phase: 3/4 in (19 mm)
Use With Installation Accessory Size
2
Wire Size
14 AWG to 8 AWG

Details

Item
Pin & Sleeve Inlet
Current Rating
30 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP66, IP67, IP69
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
No Cap or Cover
Standards
cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682
Resistance Properties
Corrosion Resistant, UV AC/Sunlight Resistant, Watertight
Body Material
Polyester
Use With
Mating Box MB3
NEMA Rating
4X
Switch Rated
Yes
Voltage
480V AC
HP
15
Color Code
Red
Wire Temperature Rating
60 Degrees C
Load Break Amp Rating
30A
Operating Temp. Range
-40C to 60C
Number of Aux. Outputs
NO AUX
Keying Position
4
Number of Notch Positions
24
Impact Rating
IK08
Short Circuit Current Rating
100 KA - MAKE & WITHSTAND
Tightening Torque
Phase: 15 IN-LBS / 1.7 N-M
Terminal Type
Screw terminal
Contact Configuration
3P+G
Hz
60 Hz
Load Break Amp Rating_Abnormal Overload
45A
Temperature Rating
-40 to 140 °F
Horsepower
10 hp
Enclosure
IP66/IP67/IP69k
Series
DSN30

Description

DSN30 INLET POLY BLUE SIZE 2 TYPE 4X IP 69 3P+G 30A 480 VAC 60 Hz NO AUX

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products