B191 Classical V-Belt, 194 in Outside Length, 21/32 in Top Width, 1 Ribs

  • Mfr # B191

  • Zoro # G801891941


product price:  $20.25
/ea

Key Features

V-Belt Type
Classical
V-Belt Section
B/5L
Industry Number
B191
Number of Ribs
1
Top Width
21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B191
Zoro #
G801891941
UPC #
190859465027
Country of Origin
China

Dimensions

Top Width
21/32 in
Outside Length
194 in

Details

Item
Classical V-Belt
V-Belt Type
Classical
V-Belt Section
B/5L
Industry Number
B191
Number of Ribs
1
Material
POLYESTER

Description

Belt, B/5L, 0.656 x 194in OC D&D DURA-PRIME CLASSICAL belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. All DURA-PRIME CLASSICAL belts are manufactured using the latest in belt technology. The outside fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber, specifically compounded for superior wear resistance, proven through thousands of hours of customer use to be durable and dependable. The helically wound tensile cords are specially manufactured with twisted, heat and chemically set, polyester material. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.