Alloy Steel Rectangle Bar, 36 in L, 1 in W

  • Mfr # 40F.75X1-36

  • Zoro # G801917191


product price:  $55.59
/ea

Key Features

Length
36 in
Type
General Purpose
Material
Alloy Steel
Alloy Type
4140
Temper
O
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40F.75X1-36
Zoro #
G801917191
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.75 in
Width
1 in
Length
36 in
Overall Width
1 in
Length Tolerance
+/-3 in
Width Tolerance
-0.005 in
Overall Length
36 in

Details

Item
Alloy Steel Rectangular Bar
Type
General Purpose
Material
Alloy Steel
Alloy Type
4140
Temper
O
Finish
Cold Finished
Standards
ASTM A304, ASTM A322, ASTM A331
Thickness Tolerance
0 in/-0.004 in
Typical Hardness
217-248 BHN
Typical Yield Strength (PSI)
60000 psi
Hardness Scale
BHN
Tensile Strength
95,000 psi
Metal Fabrication Process
Cold-Rolled
Machining Finish
Mill Finish
Straightness Tolerance
+/-0.002 in/ft
Minimum Temperature
400 Degrees F
System of Measurement
Inch
Fabrication
Cold Rolled
Machinability
66 %
Brinell Hardness
217 BHN
Rockwell Hardness
Not Rated
Heat Treatment
Annealed
Mechanical Finish
Mill
Appearance
Cold Finished
Shape
Rectangular
Heat Treatable
Heat Treatable
Tolerance Rating
Standard
Maximum Temperature
1,300 Degrees F
Yield Strength
60,000 psi
Material Grade
4140
Galvanized
Not Galvanized
Resistance Properties
Wear-Resistant
Includes Material Certificate
Material Certificate with Lot Number

Description

Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4140, Thickness 0.75 in, Thickness Tolerance 0 in/-0.004 in, Overall Length 36 in, Overall Width 1 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 60,000 psi, Tensile Strength 95,000 psi, Brinell Hardness 217 BHN, Rockwell Hardness Not Rated, Machinability 66 Percent, Standards ASTM A304, ASTM A322, ASTM A331, Appearance Cold Finished

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.