This item is Discontinued.

3M Cubitron Fibre Disc, 4", Ceramic, Grit 36, PK25 982CX

Fibre Disc, 4", Ceramic, Grit 36, PK25 (Discontinued)

  • Mfr # 982CX
  • Zoro # G801981659
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
982CX
Zoro #
G801981659
UPC #
00638060833308
Country of Origin
United States

Dimensions

Disc Diameter
4 in
Mounting Hole Size
5/8 in

Details

Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
36
Abrasive Grade
Extra Coarse
Disc Backing Material
Fiber
Backing Weight
Not Rated
Max. RPM
15,000 RPM
Vacuum Hole Design
Non-Vacuum
Item
Fiber Disc
Color
Purple
Series
982CX
Attachment Type
Center Hole
Shop By
New Products

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Weight Not Rated, Series 982CX, Color Purple, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.