Pipe Marker, PK5, 7289-4-PK

  • Mfr # 7289-4-PK

  • Zoro # G802140260


product price:  $10.95
/pk 5, $2.19/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7289-4-PK
Zoro #
G802140260
UPC #
888434577752
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
Average Outdoor Durability
8 to 10 yr
Fits Pipe O.D.
3/4 to 2 3/8 in
Printed Language
English
UV Resistant
No
Pipe Marker Material
Plastic
ANSI/ASME A13.1
Yes
Minimum Application Temperature
0 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Pipe Marker Package Type
Card
Pipe Marker Legend
Treated Water
Weather Resistant
Yes
ISO 14726
No
Finish
Glossy
Maximum Service Temperature
180 Degrees F
Abrasion Resistant
Yes
Legend Text Color
White
Adhesive Style
Permanent
Minimum Pipe O.D.
3/4 in
Water Resistant
Yes
NFPA 99, CGA C-9
No
Chemical Resistant
Yes
Number of Pipe Markers
4
Adhesive Material
Acrylic
Maximum Pipe O.D.
2 3/8 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Protective Coating
No Protective Coating
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Treated Water, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.