Pipe Marker, PK5, 7142-1HV-PK

  • Mfr # 7142-1HV-PK

  • Zoro # G802140413


product price:  $19.59
/pk 5, $3.92/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
With or Without Arrows
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7142-1HV-PK
Zoro #
G802140413
UPC #
888434579077
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
UV Resistant
No
Printed Language
English
Average Outdoor Durability
8 to 10 yr
Fits Pipe O.D.
8 in and Larger
Humidity Resistant
No
Adhesive Style
Permanent
Minimum Pipe O.D.
8 in
Pipe Marker Package Type
Card
Protective Coating
No Protective Coating
Chemical Resistant
Yes
Finish
Glossy
Adhesive Material
Acrylic
Minimum Application Temperature
0 Degrees F
Weather Resistant
Yes
Number of Pipe Markers
1
ANSI/ASME A13.1
Yes
NFPA 99, CGA C-9
No
Maximum Service Temperature
180 Degrees F
Water Resistant
Yes
Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
ISO 14726
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Glow In The Dark
No
Pipe Marker Legend
High Pressure Water
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Material
Vinyl
Abrasion Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend High Pressure Water, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.