Pipe Marker, PK5, 7248-1HV-PK

  • Mfr # 7248-1HV-PK

  • Zoro # G802140680


product price:  $21.59
/pk 5, $4.32/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7248-1HV-PK
Zoro #
G802140680
UPC #
888434581483
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
Fits Pipe O.D.
8 in and Larger
Printed Language
English
UV Resistant
No
Average Outdoor Durability
8 to 10 yr
Adhesive Style
Permanent
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Service Temperature
180 Degrees F
Pipe Marker Legend
Salt Water
NFPA 99, CGA C-9
No
Number of Pipe Markers
1
Finish
Glossy
Pipe Marker Package Type
Card
Weather Resistant
Yes
Abrasion Resistant
Yes
ISO 14726
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Water Resistant
Yes
Minimum Application Temperature
0 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Legend Text Color
White
Pipe Marker Material
Vinyl
Chemical Resistant
Yes
Protective Coating
No Protective Coating
Adhesive Material
Acrylic
ANSI/ASME A13.1
Yes
Humidity Resistant
No
Minimum Pipe O.D.
8 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Salt Water, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.