Cut-Resistant Gloves, Cut Level A6 , Dipped , Nitrile , Sandy , 12 1 PR

  • Mfr # S18TAXFN-12

  • Zoro # G802203552


product price:  $16.55
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Lime
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S18TAXFN-12
Zoro #
G802203552
UPC #
779406408832
Country of Origin
Canada

Dimensions

Glove Size
12
Thickness
18 gauge
Size - Numeric
12

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Lime
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
TenActiv
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Fiber
Glove Construction
Seamless Knit
Standards
ANSI
ANSI/ISEA Puncture Level
3
Palm Style
Grip-Coated
Cut-Resistance Coverage
Full
Glove Hand Style
Right
Hand Protection Style
Glove
Touchscreen Compatible
Yes
High-Visibility
Yes
Includes Reinforced Thumb Crotch
No
Silicone-Free
No
Glove Coating Color
Lime
Knit Material Color
Lime
Double-Dipped
No
Latex-Free
No
Minimum Temperature
Not Rated
Glove Features
Touchscreen Compatible
Oil-Resistant
Yes

Description

Knit Gloves, ANSI/ISEA Cut Level A9, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Knife Hand, Double-Dipped No, Coating Type Dipped, Glove Performance High Grip, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.