Zoro Homepage
This item is Discontinued.
Micro 100 Carbide End Mill, Dia 3/8 In, Cut L 7/8 In ARC-375-3-030

Carbide End Mill, Dia 3/8 In, Cut L 7/8 In (Discontinued)

  • Mfr # ARC-375-3-030
  • Zoro # G8023513
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARC-375-3-030
Zoro #
G8023513
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
3/8"
Overall Length
2 1/2 in
Length of Cut
7/8 in
Dimension Type
Fractional Inch
Shank Dia.
3/8 in
Milling Dia.
3/8"
Corner Radius
.030 in

Details

Number of Flutes
3
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Item
Carbide End Mill
Grade
C2 Micro Grain
Cutting Direction
Right Hand
Helix Angle
45 Degrees
List Number
ARC

Description

Carbide End Mill, .030 in, 7/8 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.