Outside Micrometer, 0 to 1.2"/0 to 30mm
Mfr # 06030030
Zoro # G8023556
product price:Â $603.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.00005"/0.001mm
Range
2 to 3"
Operation
Electronic
Features
Inch/Metric Conversion, Tungsten Carbide Tipped, Sleek, Ergonomic Design, Large, Easy-to-read Digital Display
Includes
(1) 3V Lithium Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
06030030
Zoro #
G8023556
UPC #
622419272672
Country of Origin
Switzerland
Details
Item
Micrometers with Digital Display
Resolution
0.00005"/0.001mm
Range
2 to 3"
Operation
Electronic
Features
Inch/Metric Conversion, Tungsten Carbide Tipped, Sleek, Ergonomic Design, Large, Easy-to-read Digital Display
Includes
(1) 3V Lithium Battery
Spindle
Carbide
Anvil
Carbide
SPC Output
Yes
Spindle Material
Carbide
Long Form Calibration Certificate
No
Description
Outside Micrometer, Range 0 to 1.2 in/0 to 30 mm, Resolution 0.00005 in/0.001 mm, SPC Output Yes, Long Form Calibration Certificate No, Spindle Material Carbide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.