Fabric Task Chair, 18" to 23", No Arms, Blue

  • Mfr # LAS-F-TLC-WW-BLUE

  • Zoro # G8024913


product price:  $321.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Fabric
Color
Blue
Caster Type
Carpet Casters
Seat Material
Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAS-F-TLC-WW-BLUE
Zoro #
G8024913
UPC #
-
Country of Origin
Mexico

Dimensions

Seat Height Max.
23 in
Seat Height Min.
18 in
Back Width
17 in
Seat Width
19"
Back Height
13-1/2"
Overall Height
31 1/2 in
Seat Height Range
18" to 23"
Overall Width
19 in
Overall Depth
17 in
Seat Depth
17 in
Minimum Seat Height
17 in
Seat Thickness
2 1/2 in
Notional Size
Standard
Maximum Overall Height
31 1/2 in
Maximum Seat Height
22 in
Seat-Depth
17"

Details

Style
Task Chair
Material
Fabric
Color
Blue
Item
Task Chair
Caster Type
Carpet Casters
Seat Material
Fabric
Standards
ANSI/BIFMA
Number of Glides
0
Features
10-Year Unconditional Warranty
Number of Casters
5
Cushion
High Density Foam
Backrest
Tilt, Back Height
Assembled/Unassembled
Unassembled
Arm Style
No Arms
Seat Color
Blue
Seat Tilt Forward
-3 Degrees
Weight Capacity
450 lb
Back Tilt Forward
80 Degrees
Back Material
Fabric
Base Material
Polished Aluminum
Back Color
Blue
Seat Tilt Backward
10 Degrees
Base Color
Natural
Base
Polished Aluminum
Assembled
No
Frame Material
Aluminum
Back Tilt Backward
105 Degrees
Frame Color
Chrome
Series
Lincoln
Office Chair Style
Task Chair
Assembly
Unassembled
Support Style
Frame
Number of Arms
0
Tilt Configuration
Basic Tilt
Minimum Back Tilt
80 Degrees
Maximum Seat Tilt
10 Degrees
Minimum Seat Tilt
-3 Degrees
Maximum Back Tilt
105 Degrees
Adjustable Seat
Yes
Tilting Back
Yes
Seat Adjustments
Height
Adjustable Tilt Tension
Yes
Number of Casters/Glides
5

Description

Office Chair, Adjustable Arms Not Applicable, Overall Width 19 in, Overall Depth 17 in, Maximum Seat Height 22 in, Maximum Overall Height 31 1/2 in, Seat Color Blue, Frame Color Chrome, Seat Thickness 2 1/2 in, Back Color Blue, Seat Depth 17 in, Seat Width 19 in, Seat Material Fabric, Back Material Fabric, Frame Material Aluminum, Number of Arms 0, Weight Capacity 450 lb, Tilt Configuration Basic Tilt, Series Lincoln, Style Classification Not Applicable, Minimum Seat Height 17 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.