
Deck Screw, #10 x 4 in, Steel, Flat Head, Phillips Drive, 10 PK
Mfr # 30567
Zoro # G802518335
product price:Â $4.95
/pk 10, $0.50/ea
Sold in multiples of 2 for $9.90
Key Features
Flat Head
Phillips Drive
Material
Steel
Finish
Silver Ruspert
Application
Pressure Treated Lumber
Thread Style
Partially Threaded
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30567
Zoro #
G802518335
UPC #
738287305678
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
4 in
Diameter 2
3/8"
Diameter 1
#10
Length 1
4"
Thread Length
Partial
Details
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Silver Ruspert
Application
Pressure Treated Lumber
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Head Style
Bugle (#2 Phillips Bit)
Style
Serrated
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.