Cable Tie, 48 in L, Black, Nylon, 175 lb Strength, 50 PK

  • Mfr # 08071

  • Zoro # G802518779


product price:  $77.99
/pk 50, $1.56/ea
Free Shipping & Returns

Key Features

Nominal Length
48 in
Material
Nylon
Tensile Strength
175 lb
Style
Bag of 50
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
08071
Zoro #
G802518779
UPC #
738287080711
Country of Origin
United States

Dimensions

Nominal Length
48 in

Details

Item
Cable Tie
Color
Black
Material
Nylon
Tensile Strength
175 lb
Style
Bag of 50

Description

A cable tie is a fastener used to bind several electronic cables or wires together and to organize cables and wires.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.