316, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 12 PK

  • Mfr # 932142

  • Zoro # G802521649


product price:  $11.29
/pk 12, $0.94/ea

Key Features

External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Diameter 2
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
932142
Zoro #
G802521649
UPC #
719199321420
Country of Origin
China

Dimensions

Thread Size
1/4"-20
Fastener Length
1 in
Diameter 2
1/2"
Diameter 1
1/4"

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Hex Head Cap Screw

Description

A hex cap screw has a hexagonal head, designed to be driven by a wrench.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.