Dowel Pin, 4 mm Nominal Dia, 8 mm L, Steel, 6 PK

  • Mfr # 930901

  • Zoro # G802521762


product price:  $5.39
/pk 6, $0.90/ea
Sold in multiples of 2 for $10.78

Key Features

System of Measurement
Metric
Pin Diameter
4 mm
Material
Steel
Finish
Plain
Length 1
8mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
930901
Zoro #
G802521762
UPC #
719199309015
Country of Origin
United States

Dimensions

Pin Diameter
4 mm
Nominal Diameter
4 mm
Shank Length
8 mm
Length 1
8mm

Details

Item
Dowel Pin
System of Measurement
Metric
Material
Steel
Finish
Plain

Description

Dowel pins are dowel rods cut into short lengths, and they are used as: supports in furniture, moveable pieces in games, supports for hanging items, and to secure two objects together with precise alignment in a dowel joint: a hole is bored in both objects and the dowel pin is inserted into the aligned holes.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.