Hex Nut, M20-1.50, Steel, Class 10, Plain, 3 PK

  • Mfr # 932371

  • Zoro # G802522363


product price:  $9.69
/pk 3, $3.23/ea

Key Features

Thread Size
M20-1.50
Material
Steel
Material Grade/Class
Class 10
Finish
Plain
Hex Width
34 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
932371
Zoro #
G802522363
UPC #
719199323714
Country of Origin
China

Dimensions

Thread Size
M20-1.50
Hex Width
34 mm
Thickness
16mm
Diameter 1
20mm
Diameter 2
34mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 10
Finish
Plain
System of Measurement
Metric
Thread Type
Metric Fine
Driver Type
#30 Wrench
Hardness
Class 10
Specifications
DIN 934

Description

Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.