Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 55 mm L, 4 PK

  • Mfr # 933441

  • Zoro # G802523056


product price:  $3.75
/pk 4, $0.94/ea
Sold in multiples of 3 for $11.25

Key Features

Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Material
Steel
Finish
Black Phosphate
Head Style
Flange Hex
Thread Length
18mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
933441
Zoro #
G802523056
UPC #
719199334413
Country of Origin
China

Dimensions

Thread Size
M6-1.00
Fastener Length
55 mm
Thread Length
18mm
Diameter 2
11mm
Length 1
55mm

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Phosphate
Item
Flange Bolt
Head Style
Flange Hex
Type
Flange Bolt
Hardness
Class 10.9
Specifications
DIN 6921

Description

A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.