
#6-32 x 2 in Phillips Round Machine Screw, Zinc Plated Steel, 30 PK
Mfr # 63587
Zoro # G802525258
product price:Â $10.65
/pk 30, $0.36/ea
Sold in multiples of 2 for $21.30
Key Features
Round Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63587
Zoro #
G802525258
UPC #
738287635874
Country of Origin
China
Dimensions
Thread Size
#6-32
Fastener Length
2 in
Details
System of Measurement
Inch
Head Type
Round
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Thread Style
Fully Threaded
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.