PU Rubber Rod, 1/2 in x 4 ft, 60A, Black

  • Mfr # BULK-RR-P60-3

  • Zoro # G802587270


product price:  $51.89
/ea

Key Features

Material
Polyurethane
Color
Black
Durometer
60 A
Tensile Strength
3,500 psi
Density
1.2 g/cc
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RR-P60-3
Zoro #
G802587270
UPC #
193005948177
Country of Origin
United States

Dimensions

Diameter
1/2 in
Diameter Tolerance
+0.020 in/-0.010 in
Overall Length Tolerance
+0.250 in/-0.000 in
Overall Length
4 ft

Details

Item
Polyurethane Rod
Material
Polyurethane
Color
Black
Durometer
60 A
Tensile Strength
3,500 psi
Density
1.2 g/cc
Elongation
600 %
Maximum Temperature
200 Degrees F
Abrasion Resistance
Good
Grade
Standard
Minimum Temperature
0 Degrees F
Compression Set
20 %
Tear Strength
27 N/mm
Clarity
Opaque
Oil Resistance
Fair
Chemical Resistance
Fair
Weather Resistance
Fair
Water Resistance
Good
Shape
Rod

Description

Polyurethane Rubber Rod

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.