Chemical Resistant Gloves, Nitrile, 13 in L, Green, 10, 1 PR

  • Mfr # 727-10

  • Zoro # G802679777


product price:  $4.49
/pr
Sold in multiples of 2 for $8.98

Key Features

Color
Green
Glove Size
10
Glove Materials
Nitrile
Glove Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
727-10
Zoro #
G802679777
UPC #
38054632304
Country of Origin
Guatemala

Dimensions

Glove Size
10
Glove Length
13 in

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile

Description

An industry leader in hand protection, these premium nitrile gloves provide superior defense against a broad range of solvents, oils, greases, fats, acids, alkalis, alcohols and other chemicals. The pebble-textured bisque grip makes wet work easier and safer. The flexible, unsupported design reduces hand fatigue and improves dexterity. Available sizes: 6 (XS), 7 (S), 8 (M), 9 (L), 10 (XL), 11 (XXL).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.