X-Site 20-9-10360 Mechanics Gloves, Polyester Palm, Microfiber Back, L, Black/Gray/Yellow

  • Mfr # 20-9-10360-L

  • Zoro # G802695289


product price:  $32.65
/pr

Key Features

Color
Black/Gray/Yellow
Cuff Style
Shirred Slip-On
Glove Length
10 1/4 in
Palm Material
Polyester
Standards
ANSI/ISEA 105
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-9-10360-L
Zoro #
G802695289
UPC #
063344437024
Country of Origin
Viet Nam

Dimensions

Glove Size
L
Glove Length
10 1/4 in
Size- Alpha
L

Details

Item
Mechanics Gloves
Color
Black/Gray/Yellow
Cuff Style
Shirred Slip-On
Palm Material
Polyester
Standards
ANSI/ISEA 105
Series
X-Site 20-9-10360
Glove Liner Material
HPPE
Lining
Thinsulate
Glove Back Material
Microfiber
ANSI/ISEA Puncture Level
3
Glove Coating Coverage
Uncoated
ANSI/ISEA Cut Level
A5
Thumb Style
Reinforced
Glove Materials
Microfiber, Spandex
Brand and Series
BDG X-Site 20-9-10360
ANSI/ISEA Abrasion Level
4
Glove Construction
Cut and Sewn
Touchscreen Compatible
Yes
Cut-Resistance Coverage
Palm Side
Glove Coating Material
Uncoated
Glove Back Color
Black/Gray
Minimum Temperature
Not Rated
Includes Double Palm
No
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Glove Insulation Material
Thinsulate(TM)
Glove Features
Pull Strap, Touchscreen Compatible
Glove Backing Material
Microfiber
Glove Palm Material
Polyester
Glove Lining Material
HPPE

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Hand Protection Style Glove, Cuff Style Shirred Slip-On, Glove Insulation Material Thinsulate(TM), Palm Material Polyester, Glove Liner Material HPPE, Glove Back Material Microfiber, Glove Back Color Black/Gray, Glove Construction Cut and Sewn, Standards ANSI/ISEA 105, ANSI/ISEA Cut Level A5, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.