This item is Discontinued.

Micro 100 Carbide End Mill, Dia 17mm, Cut L 65mm AELM-170-2X

Carbide End Mill, Dia 17mm, Cut L 65mm (Discontinued)

  • Mfr # AELM-170-2X
  • Zoro # G8027162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AELM-170-2X
Zoro #
G8027162
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
17.00mm
Overall Length
150.00mm
Length of Cut
65.00mm
Milling Dia.
17.00mm
Dimension Type
Metric
Shank Dia.
16.00mm

Details

Number of Flutes
2
End Mill Style
Square
Finish
AlTiN
End Mill Cutting Type
Center Cutting
List Number
AELM
Item
End Mill
End Mill Application
Finishing
Grade
C2 Micro Grain
Helix Angle
30 Degrees
End Mill Material
Carbide
Cutting Direction
Right Hand
Single End/Double End
Single End
Finish - Machining
AlTiN

Description

End Mill, AlTiN, Length of Cut 65.00mm, Overall Length 150.00mm, Shank Dia. 16.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.