Women's 6 in Polycarbonate Toe 6-Inch Work Boot, Dark Brown, 11, M, A7452

  • Mfr # 7452-11M

  • Zoro # G802747643


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Polycarbonate
Gender
Women's
Color
Dark Brown
Width
M
Style Number
A7452
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7452-11M
Zoro #
G802747643
UPC #
617420140591
Country of Origin
China

Dimensions

Size
11
Width
M
Footwear Width
M
Height
6 in
Boot Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Toe Type
Polycarbonate
Gender
Women's
Color
Dark Brown
Style Number
A7452
Waterproof
Yes
Metatarsal Guard Style
Internal
Footwear Style
6 in Work Boot
Outsole Material
Rubber
Chemical Resisting Sole
Yes
Footwear Shank Type
Nylon
For Outdoor Traction
Yes
Upper Material
Leather
Insole Color
Black
Puncture Resistant Insole
Yes
CSA Footwear Standard
No Puncture Protection
Shank Material
Nylon
Footwear Sole Pattern
Exclusive Design
Liner Material
Mesh
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.48, Dairy Tile (Oily/Wet): 0.44, Dairy Tile (Wet): 0.80
Removable Insole
Yes
Footwear Construction
Cemented
Predominant Footwear Color
Brown
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Metatarsal Guard
Internal
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Slip Resistant
Yes
Closure Type
Lace Up
Footwear Shank
Yes
Upper Color
Brown
Wide Toe Cap
No
Heel Style
Defined Heel
Safety Criteria
Electrical Hazard (EH), Met Guard (MG) Metal Free Upper, Puncture resistant (PR), Slip and Oil/Chemical Resistant Rubber Outsole, Water Proof (WP)
Insole Material
Rubber
Non-Marking Upper
Yes
Non-Marking Sole
Yes
Last Number or Name
7452
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
Midsole Material
Polyurethane
Upper Boot Material
All Leather
Toe Style
Round Toe
Resists
Oils, Slips
Insulated
No
Upper Material Description
Leather
Completely Non Metallic
Yes
Footwear Construction Type
Cemented
Insole System
Removable
Metatarsal System
Metatarsal Protection
Standards
ASTM F2413 18
Outsole Color
Black
Heat Resistant
No
Waterproof Type
Waterproof Membrane
Max. Heat Rating
572 Degrees F
Lugs
Nylon
Insulation Type
None
Conductive
No
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.48, DairyTile(Oily/Wet):0.44, DairyTile(Wet):0.80
Electrical Hazard Rated
Yes
Static Dissipative
No
Laces Color
Black
Non Metallic Upper
Yes
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.48
Construction
Cemented
Toe Cap Material
Polycarbonate
Heel Definition
Defined Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
1
Style Family
6-Inch Work Boot
Insole Technology
Removable
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Slip-Resistance Value - Mark II - Wet
0.8
Maximum Heat Rating
572 Degrees F
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
Puncture-Resistant Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
Rubber
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Metatarsal (MT 75), Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.