Plate Clamp, 1000 lb, Vertical, 0 to 3/4 In

  • Mfr # SCPA-00.50-A

  • Zoro # G8028711


product price:  $1,193.99
/ea
Free Shipping & Returns

Key Features

Operation
Vertical Lift with 180 Degrees Flip
Material
Steel
Safe Working Load
1,000 lb
Working Load Limit
1,000 lb
Jaw Capacity
0 in to 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCPA-00.50-A
Zoro #
G8028711
UPC #
094720895978
Country of Origin
United States

Dimensions

Overall Width
2 3/8 in
Overall Height
12 1/4 in
Maximum Material Thickness
3/4 in
Attachment Diameter
1 3/4 in
Minimum Material Thickness
0 in
Overall Depth
6 5/8 in

Details

Item
Plate Clamp
Operation
Vertical Lift with 180 Degrees Flip
Material
Steel
Safe Working Load
1,000 lb
Working Load Limit
1,000 lb
Jaw Capacity
0 in to 3/4 in
Lifting Point
Connecting Link
Jaw Material
Steel
Standards
ASME BTH-1
Locking Type
Locking Screw
Minimum Jaw Opening
0 in
Maximum Jaw Opening
3/4 in
Attachment Type
Load Ring with Chain
Grip Type
Teeth
Clamp Type
Plate Clamp
Open Type
Manual
Close Type
Manual

Description

Plate Clamp, Working Load Limit 1,000 lb, Attachment Type Load Ring with Chain, Open Type Manual, Close Type Manual, Minimum Material Thickness 0 in, Maximum Material Thickness 3/4 in, Minimum Jaw Opening 0 in, Maximum Jaw Opening 3/4 in, Material Steel, Clamp Type Plate Clamp, Operation Vertical Lift with 180 Degrees Flip, Attachment Diameter 1 3/4 in, Grip Type Teeth, Overall Height 12 1/4 in, Overall Width 2 3/8 in, Overall Depth 6 5/8 in, Standards ASME BTH-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.