Sorbent Sock, 9 gal, 1 1/2 in x 29 in, Universal, Blue, 50 PK

  • Mfr # MA1097

  • Zoro # G8030364


product price:  $148.99
/pk 50, $2.98/ea
Free Shipping & Returns

Key Features

Volume Absorbed per Pkg.
9 gal
Connector Type
No Connector
Sock Profile
Round
Volume Absorbed Per Sock
0.17 gal
Diameter
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MA1097
Zoro #
G8030364
UPC #
036226300099
Country of Origin
United States

Dimensions

Diameter
1.5 in
Length
29 in
Size
1 1/2 in x 29 in
Width
1 1/2 in
Rope Along Length
No

Details

Item
Sorbent Sock
Volume Absorbed per Pkg.
9 gal
Connector Type
No Connector
Sock Profile
Round
Volume Absorbed Per Sock
0.17 gal
Color
Blue
Fluids Absorbed
Universal
Product Type
Sorbent Sock
Composition
Vermiculite Filler with Polypropylene Mesh & Skin
Outside Skin Material
Polypropylene
Connector
No Connector
Item - Spill Control
Absorbent Sock
Static Dissipative
No
Volume Absorbed Per Pkg.
9 gal.
Spill Control - Fluids Absorbed
Universal
UV Resistant
No
Filler Material
Vermiculite
Volume Absorbed Range
0 to 10 gal
Material
Vermiculite
Series
MA
Specialized Applications
Spill Response
Floating
No
Volume Absorbed Per Sock/Boom
0.18 gal
Mildew Resistant
No
Outer Mesh Material
Polypropylene
Sock/Boom Profile
Round
Volume Absorbed (Pack, Each)
9 gal/pk; 0.1718 gal/sock
For Use With Chemical or Metal Type
Coolants, Oils, Solvents, Water
Color/Pattern
Blue
Neutralizing
No
Printed Message
Absorbs Oil, Coolants, Solvents and Water
Connector Material
No Connector
For Use With
Coolants, Oils, Solvents, Water
Application
Spill Response
Composition Detail
Vermiculite Filler with Polypropylene Mesh & Skin
NFPA99
No

Description

Product Type Sorbent Sock, Fluids Absorbed Universal, For Use With Chemical or Metal Type Coolants, Oils, Solvents, Water, Size 1 1/2 in x 29 in, Volume Absorbed Per Sock/Boom 0.18 gal, Volume Absorbed per Pkg. 9 gal, Color/Pattern Blue, Filler Material Vermiculite, Outer Mesh Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Rope Along Length No, Package Quantity 50

Restrictions

WARNING: This product can expose you to chemicals including Silica, crystalline, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.