Aluminum Square Tube, Aluminum, 6063 Alloy Type, 2 in Outside Square, 3 ft L.

  • Mfr # 1197_36_0

  • Zoro # G803045571


product price:  $32.49
/ea

Key Features

Material
Aluminum
Wall Thickness
0.125 in
Outside Square
2 in
Alloy Type
6063
Finish
Unpolished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1197_36_0
Zoro #
G803045571
UPC #
-
Country of Origin
Multiple

Dimensions

Length
3 ft
Wall Thickness
0.125 in
Length Tolerance
+/-0.5 in
Overall Length
36 in
Inside Width
1 3/4 in
Inside Height
1 3/4 in
Outside Width
2 in
Height Tolerance
+/-0.035 in
Outside Height
2 in

Details

Material
Aluminum
Outside Square
2 in
Alloy Type
6063
Finish
Unpolished
Standards
ASTM B221
Inside Square
1 3/4 in
Temper
T52
Max. Temp. (F)
212 Degrees F
Item
Aluminum Square Tube
Tensile Strength
27,000 psi
Tensile Strength (PSI)
35,000 psi
Hardness Scale
BHN
Typical Hardness
60
Min. Temp. (F)
-320 Degrees F
Type
Corrosion Resistant
Wall Thickness Tolerance
+/-0.008 in
Application
Decorative Hardware, Furniture, Pipe, Railing
Heat Treatment
Tempered
Mechanical Finish
Mill
Material Grade
6063
Brinell Hardness
60 BHN
Shape
Square
System of Measurement
Inch
Yield Strength
21,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Appearance
Metallic
Maximum Temperature
212 Degrees F
Rockwell Hardness
17 HRB
Fabrication
Extruded
Minimum Temperature
-320 Degrees F
Resistance Properties
Corrosion-Resistant

Description

Aluminum Square Tube, Aluminum, 6063, T52, Square, 36 in Overall Length, 1 3/4 in Inside Width, 1 3/4 in Inside Height, 2 in Outside Width, 2 in Outside Height, 0.125 in Wall Thickness, Wall Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi, 60 BHN Brinell Hardness, 17 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.