This item is Discontinued.

Baldor-Reliance Capacitor-Start General Purpose Motor, 3/4 HP, 115/230 Voltage, 56c Frame, 3450 Nameplate RPM VL1306

Capacitor-Start General Purpose Motor, 3/4 HP, 115/230 Voltage, 56c Frame, 3450 Nameplate RPM (Discontinued)

  • Mfr # VL1306
  • Zoro # G8030714
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VL1306
Zoro #
G8030714
UPC #
781568110775
Country of Origin
United States

Dimensions

Shaft Length
1 7/8 in
Shaft Dia.
5/8 in
Length Less Shaft
11 in
Overall Length
12 7/8 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Rigid Base
HP
3/4
RPM Range
3001-3600
Voltage
115/230
Frame
56C
Motor Thermal Protection
None
Motor Service Factor
1.25
No. of Speeds
1
Voltage Compatibility
115, 120, 230, 240, 115/230, 120/240
Motor Application
General Application
Nameplate RPM
3450
Motor Frame Material
Rolled Steel
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
UL, CSA
Full Load Amps
9.4/4.7
Duty
Continuous
Motor Bearings
Ball
Nominal Efficiency
72%
Includes
Conduit Box
Ins. Class
B
RPM Group
3001-3600
Frame Material
Rolled steel
Phase
Single
Hz
60
Max. Ambient Temp.
40 Degrees C
Number of Wires
8

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 3/4 HP, Nameplate RPM 3450, No. of Speeds 1, Voltage 115/230, Full Load Amps 9.4/4.7, 56C Frame, Hz 60, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.