Portable Cord, SOOW, 4 AWG, 4 C, Black, Rubber, Stranded, 600V, Indoor/Outdoor, 100 ft

  • Mfr # 16084

  • Zoro # G8031143


product price:  $2,762.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Trade Designation
SOOW
Wire Size
4 AWG
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16084
Zoro #
G8031143
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
4 AWG
Length
100 ft
Nominal Outside Dia.
1.26 in
Conductor Size
4 AWG
Outside Dia.
1.26 in
Overall Length
100 ft
Nominal Outside Diameter
1.26 in

Details

Item
Portable Cord
Trade Designation
SOOW
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
Rubber
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
600V
Conductor Material
Copper
Standards
CSA, MSHA Approved, RoHS Compliant, UL Flexible Cord
Max. Amps
60
Wire Color
Black, Green, Red, White
Features
Oil/Sunlight Resistant, Weatherproof, Waterproof
Temp. Rating
-40 to 90°C
Special Features
Oil Resistant, UV Resistant, Waterproof, Weatherproof
Gauge/Conductor
4/4
Grounding Conductor Insulation Material
EPDM
Temperature Rating - Maximum Wet
194 Degrees F
Temperature Rating - Maximum Dry
194 Degrees F
Packaging
Reel
Conductor Insulation Material
EPDM
Number of Ground Conductors
0
Conductor Insulation Color
Black, Green, Red, White
Ampacity at Maximum Temperature
48 A
Operating Temperature - Minimum
-40 Degrees F
Number of Strands
133

Description

Portable Cord, Number of Conductors 4, Wire Size 4 AWG, Trade Designation SOOW, Jacket Material Rubber, Wire Color Black, Green, Red, White, Jacket Color Black, Length 100 ft, Voltage 600 V, Nominal Outside Dia. 1.26 in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.