This item is Discontinued.

Mooreco Ergonomic Conference Room Table, 65" X 31" X 29" 90000

Ergonomic Conference Room Table, 65" X 31" X 29" (Discontinued)

  • Mfr # 90000
  • Zoro # G8032044
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90000
Zoro #
G8032044
UPC #
717641900001
Country of Origin
Taiwan, Province of China

Dimensions

Width
65 in
Length
31 in
Height
29 in
Diameter
1 in
Top Thickness
1 1/4 in

Details

Item
Conference Room Table
Shape
Ergonomic
Frame Material
Steel
Edge Type
Waterfall
Seats
1
Tabletop Finish
Cherry
Material
PVC/Steel
Weight Capacity
300 lbs
Base Finish
Silver
Includes
Glides
Series
iFlex
Assembly
Required
Type
Right
Base Type
Post Leg
Standards
Greenguard Golf Certification
Surface Material
PVC

Description

Conference Room Table, Frame Material Steel, Standards Greenguard Golf Certification, Tabletop Finish Cherry, Assembly Required, Includes Glides, Weight Capacity 300 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.