1/2" Drive 90 Geared Teeth Teardrop Head Hand Ratchet, 11" L, Full Polish Chrome Finish, 81303T
Mfr # 81303T
Zoro # G8032867
product price:Â $74.25
/eaKey Features
Drive Size
1/2"
Number of Geared Teeth
90
Head Style
Teardrop
Overall Length
11"
Finish
Full Polish Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
81303T
Zoro #
G8032867
UPC #
099575013034
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Overall Length
11"
Head Width
1.72 in
Head Thickness
0.64 in
Details
Item
Hand Ratchet
Number of Geared Teeth
90
Head Style
Teardrop
Finish
Full Polish Chrome
Reversing
Yes
Min. Arc Swing
4 Degrees
Tether Capable
Not Tether Capable
Nonsparking
No
Head Movement
Fixed
Insulated / Uninsulated
Uninsulated
Tether Style
Not Tether Capable
Standards
ANSI, ASME B107.10
Material
Alloy Steel
Handle Type
Standard
Repair Kit
81339T
Description
Hand Ratchet, Standard, Pear, Reversing Reversible, Alloy Steel, Overall Length 11 3/4 in, Drive Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.