Zoro Homepage
This item is Discontinued.
Micro 100 Carbide End Mill, Dia 12mm, Cut L 50mm BELM-120-4X

Carbide End Mill, Dia 12mm, Cut L 50mm (Discontinued)

  • Mfr # BELM-120-4X
  • Zoro # G8033925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BELM-120-4X
Zoro #
G8033925
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100.00mm
Milling Diameter
12.00mm
Length of Cut
50.00mm
Shank Dia.
12.00mm
Milling Dia.
12.00mm
Dimension Type
Metric

Details

Number of Flutes
4
End Mill Style
Ball Nose
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Item
Carbide End Mill
Single End/Double End
Single End
Helix Angle
30 Degrees
Cutting Direction
Right Hand
List Number
BELM
End Mill Application
Finishing
Grade
C2 Micro Grain

Description

Carbide End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.