Female UnThrd Spacer, , #8 Screw Size, Brass, 1/8 in Overall Lg

  • Mfr # S505-M01-F21-H

  • Zoro # G8034346


product price:  $5.59
/ea
Sold in multiples of 10 for $55.90

Key Features

System of Measurement
Inch
For Screw Size
#8
Material
Brass
Outside Diameter
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S505-M01-F21-H
Zoro #
G8034346
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#8
Overall Length
1/8 in
Outside Diameter
1/4"

Details

Item
Female UnThrd Spacer,
System of Measurement
Inch
Material
Brass

Description

Female UnThrd Spacer,

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.