Coated Gloves, Not Rated Abrasion Level, Gray, XL 12 PK
Mfr # 35-C500/XL
Zoro # G803441427
product price: $4.95
/pk 12, $0.41/eaSold in multiples of 2 for $9.90
Key Features
Glove Size
XL
Color
Gray
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Construction
Seamless Knit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35-C500/XL
Zoro #
G803441427
UPC #
616314002489
Country of Origin
China
Dimensions
Glove Size
XL
Details
Item
Coated Gloves
Color
Gray
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Construction
Seamless Knit
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.