Mat Roll Refil for 55VE31,135 ft L

  • Mfr # MAT1820

  • Zoro # G803457190


product price:  $126.00
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Length
135 ft
Width
20 in
Color
Gray
Standards
29 CFR 1910.22(a)(2)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MAT1820
Zoro #
G803457190
UPC #
036226053728
Country of Origin
United States

Dimensions

Length
135 ft
Width
20 in
Size
20 in x 135 ft
Roll Length
135 ft
Perforated Size
10 in x 20 in
Perforation Along Length
10 in
Roll Width
20 in

Details

Item
Sorbent Roll
Material
Polypropylene
Color
Gray
Standards
29 CFR 1910.22(a)(2)
UV Resistant
No
Perforated
Perforated
Static Dissipative
No
Fluids Absorbed
Universal
Volume Absorbed Range
23.76 gal
For Use With Chemical or Metal Type
Coolants, Oils, Solvents, Water
Flame Resistant
Yes
Product Type
Sorbent Roll
Volume Absorbed Per Pad
23 3/4 gal
Adhesive Backing
No
Volume Absorbed per Pkg.
23 gal
Package Type
Bag
Dispenser Box
No
Weight
18.6 lb
Dimpled
Yes
Wringable
Not Wringable
Coverstock Material
Meltblown
Number of Pads
162
Color/Pattern
Gray
Floating
No
Sorbent Capacity
23.76 gal (1 roll)
Number of Layers
8
Core Construction
Meltblown
Connector Type
No Connector
Includes Coverstock
No Coverstock
Bonding Type
Thermally Bonded
Neutralizing
No

Description

Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Coolants, Oils, Solvents, Water, Size 20 in x 135 ft, Volume Absorbed Per Pad 23 3/4 gal, Volume Absorbed per Pkg. 23 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8, Perforated Perforated, Perforated Size 10 in x 20 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.