Circular Saw, 5.375 in Dia, 3600 RPM

  • Mfr # DCS512B

  • Zoro # G803457329


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Blade Dia.
5 3/8 in
Blade Side
Left
Power Source
Cordless
Bevel Angle Range
0 Degrees to 50 Degrees Left
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCS512B
Zoro #
G803457329
UPC #
885911721523
Country of Origin
Mexico

Dimensions

Blade Dia.
5 3/8 in
Max. Cutting Depth @ 0 Deg.
1 3/4 in
Max. Cutting Depth @ 45 Deg.
1 1/4 in
Arbor Size
3/8 in
Cutting Depth at 0 Degrees - Maximum
1 3/4 in
Cutting Depth at 45 Degrees - Maximum
1 1/4 in
Blade Diameter
5 3/8 in

Details

Item
Circular Saw
Voltage
12 V DC
Includes
Blade, Rip Guide, Wrench
Blade Side
Left
Power Source
Cordless
Bevel Angle Range
0 Degrees to 50 Degrees Left
Cordless Tool Kit Contents
(1) Bare Tool, (1) Blade
Number of Batteries Included
0
Max. Blade Speed
3,600 RPM
Brushless Motor
Yes
Drive Type
Direct Drive
Includes Chip Catcher
Chip Catcher Not Included
Battery Series
12V MAX*
Motor Type
Brushless
Includes Battery
Tool Only
Number of Chargers Included
0
Bevel Angle - Minimum
0 Degrees
Bevel Angle - Maximum
50 Degrees
Tool Series
12V MAX*
Battery Chemistry
Li-Ion
Battery Platform
12V MAX*
For Workpiece Material
General Purpose
Blade Speed - Maximum
3,600 RPM

Description

Execute fast, accurate cuts in a wide range of materials the XTREMETM 12V MAX* 5-3/8 in. Brushless Cordless Circular Saw. Built to deliver consistent, professional results, this lightweight saw allows you to move about your work space freely. Featuring an automatic stop function that halts the blade when the trigger is released, this saw helps to minimize unintentional cuts. As a part of the XTREMETM 12V MAX* lineup, this product is COMPACT & PERFORMANCE PACKEDTM. Battery & Charger Sold Separately


  • • Optimized Efficiency - Do more with the high-output brushless motor that delivers enhanced cutting performance compared to brushed motors

  • • High Maneuverability - With the saw"s compact design

  • • Pro-Grade Cuts - 5-3/8 in. blade size allows for a maximum 1-3/4 in. depth of cut at 90° and a maximum 1-1/4 in. depth of cut at 45°

Designed for:


  • • (1) DCS512 5-3/8 in. Circular Saw

  • • * Maximum initial battery voltage (measured without a workload) is 12 volts. Nominal voltage is 10.8.

Additional Features:


  • • Adjustable Bevel Capacity - From 0-50° using the tool-free bevel lever

  • • Convenient Storage - On the jobsite with built-in rafter hook

  • • Safely Avoid Accidental Cuts - With brake that rapidly stops the blade when the trigger is released

  • • Brighten Dark Work Areas - With on-board LED for enhanced visibility and cut accuracy

  • • Dust Chute Adaptable - Works with DEWALT AirLockTM system or an optional, standard 32 mm dust extractor to minimize excess dust during cutting (system and extractor sold separately)

  • • DEWALT 12V MAX* Compatability - Works with all brand 12V MAX* batteries (battery sold separately)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.