Men's Long Sleeve Shirt, Cotton/Polyester, Button Fronts, 1 Pocket(s), Gray, 2XL
Mfr # SR7TGY 18533
Zoro # G803480044
product price:Â $32.35
/eaKey Features
Size
2XL
Color
Gray
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SR7TGY 18533
Zoro #
G803480044
UPC #
-
Country of Origin
Honduras
Dimensions
Size
2XL
Sleeve Length
33 in
Length
33 1/2 in
Minimum Chest Size
50 1/2 in
Maximum Neck Size
18 1/2 in
Size-Body Type
Regular
Maximum Chest Size
52 in
Details
Item
Long Sleeve Shirt
Color
Gray
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Pockets
1
Gender
Men's
Closure Type
Button Fronts
Front Closure Type
Buttons
Number of Outside Pockets
1
Style
Work Shirt
Series
SR7T
Type
Long
Description
Long Sleeve Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Long, Sleeve Length 33 in, Size 2XL, Maximum Neck Size 18 1/2 in, Maximum Chest Size 52 in, Minimum Chest Size 50 1/2 in, Length 33 1/2 in, Size-Body Type Regular, Series SR7T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.