Machine Chuck, Independent, 4, Adaptor Req (Discontinued)
- Mfr # 1-302-0400
- Zoro # G8034975
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-302-0400
Zoro #
G8034975
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
2.13
Dia. (In.)
4
Details
Item
Machine Chuck
Type
Independent
Spindle
Adaptor Required
For Use With
Adapter Plate
RPM
4000
Capacity Min. (In.)
0.24
Gripping Range Internal
1.38 - 3.86
Application
Workpiece Gripping
Number of Jaws
4
Gripping Range External
0.24 - 3.94
Jaw Type
Solid ReversibleJaws
Max. Bore (In.)
0.98
Capacity Max. (In.)
3.94
Jaw Material
Steel
Description
Machine Chuck, Number of Jaws 4, Type Independent, Jaw Type Solid Reversible Jaws, Application Workpiece Gripping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.